EMI Industrial Penlight & Inspection Light
#Grup produk P109625359
Spesifikasi
| UNSPSC | 42182604 |
|---|---|
| Application | Rescue |
| Battery Chemistry | Alkaline |
| Battery Size | AAA |
| Beam Color | White |
| Beam Focus | Fixed |
| Beam Pattern | Flood |
| Body Diameter (inch) | 1-1/4 |
| Body Material | ABS |
| Brightness Levels (lm) | 160 |
| Features | Sealed Button Switch and Can Adjust Up to a 90° Angle to Focus Light; Shock Proof; Strong Magnetic Base |
| Grip Material | Rubber |
| Grip Style | Non-Slip |
| Hands Free Capable | Yes |
| IP Rating | Not Rated |
| Includes Batteries | Yes |
| Includes Charger | No |
| Includes Secondary Light | Yes |
| Lamp Life (hour) | 100000 |
| Lens Material | Polycarbonate |
| Light Output Modes | High |
| Lighting Technology | LED |
| Maximum Beam Distance (m) | 15 |
| Maximum Brightness (lm) | 160 |
| Maximum Run Time (hour) | 72 |
| Mount Type | Magnet |
| Number of Batteries | 3 |
| Number of Light Output Levels | 1 |
| Overall Length (inch) | 7-1/2 |
| Power Source | Battery |
| Rechargeable | No |
| Resistance Properties | Water Resistant |
| Run Time Levels (hour) | 72 |
| Run Time at Maximum Brightness (hour) | 30 |
| Series | Star Power |
| Special Operating Modes | No Special Light Output |
| Switch Location | Body; Head |
| Switch Type | Push Button |
| Weight with Batteries (oz) | 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The extendable head of these lights reaches into tight spaces where hands won't fit, bringing light closer to the point of inspection. Extended-reach inspection lights are commonly used by mechanics, HVAC techs, and contractors to shine light into slots, recesses, and narrow corners of machinery and equipment.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Extended Inspection Light Battery Chemistry Alkaline Battery Size AAA Includes Batteries Yes Number of Batteries 3 Rechargeable No Beam Pattern Flood Body Color Black Body Material ABS Lighting Technology LED Number of Light Output Modes 1 Maximum Beam Distance 15 m Maximum Brightness 160 lm Run Time at Maximum Brightness 30 hr Weight with Batteries 6 oz Includes Charger No Beam Color White Beam Focus Fixed Includes Secondary Light Yes IP Rating Not Rated Mount Type MagnetProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
