ABILITY ONE Industrial Handheld Flashlight

Sebelum PPN:
Rp679.900 - Rp999.900
Spesifikasi
UNSPSC39111702
Body MaterialAluminium
Includes ChargerNo
Lighting TechnologyLED
Number of Batteries2
Power SourceBattery
Switch TypePush Button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Aluminum-body industrial flashlights dissipate heat from their LEDs, allowing extended use without burnout. They are commonly used for navigating underground tunnels, search-and-rescue operations, and other applications requiring lights to stay on for long periods of time. Aluminum won't melt like plastic, but it conducts electricity, is heavier, and is more likely to get scratched or dented. These flashlights are powered by disposable batteries.
Feature
Flashlight Battery Size D Includes Batteries No Number of Batteries 2 Beam Pattern Flood Spot Body Color Black Body Material Aluminum Lighting Technology LED Maximum Brightness 1 601 lm Run Time at Maximum Brightness 3 hr Includes Charger No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait