RAILHEAD GEAR Industrial Handheld Flashlight
#Grup produk P109624253
Spesifikasi
| UNSPSC | 39111704 |
|---|---|
| Alternate Battery Size | AA |
| Application | Personal Application |
| Battery Chemistry | Alkaline |
| Battery Size | D |
| Beam Color | White |
| Beam Distance Levels (m) | 521; 978 |
| Beam Pattern | Flood |
| Body Color | Yellow |
| Body Diameter (inch) | 5-1/2 |
| Body Material | Polycarbonate |
| Brightness Levels (lm) | 55; 200 |
| Drop Rating (m) | 2 |
| Hazardous Location Specification | Not Rated |
| IP Rating | IPX6 |
| Includes Batteries | No |
| Includes Charger | No |
| Lamp Life (hour) | 50000 |
| Lens Material | Polycarbonate |
| Light Output Modes | High; Low; Off |
| Lighting Technology | LED |
| Manufacturer Part Number | KE-FL45 |
| Maximum Beam Distance (m) | 298.1 |
| Maximum Brightness (lm) | 200 |
| Maximum Run Time (hour) | 36 |
| Mount Type | Optional Magnetic Holder |
| Number of Batteries | 2 |
| Number of Light Output Levels | 2 |
| Overall Height (inch) | 8-3/4 |
| Overall Length (inch) | 8-3/4 |
| Overall Width (inch) | 2-1/2 |
| Power Source | Battery |
| Rechargeable | No |
| Resistance Properties | Water Resistant |
| Run Time Levels (hour) | 6.25; 36 |
| Run Time at Maximum Brightness (hour) | 2 |
| Special Features | Charging Indicator Light; Multifuel |
| Special Operating Modes | No Special Light Output |
| Standards | ANSI/NEMA FL 1 |
| Switch Location | Body |
| Switch Type | Push Button |
| Weight with Batteries (oz) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rechargeable industrial flashlights replenish their battery charge for reuse, eliminating the need to regularly replace and dispose of batteries. They produce more uniform light output throughout their run time than flashlights powered by disposable batteries. These plastic body flashlights insulate against heat, so they won't become too hot to hold in high-temperature environments. They won't conduct electricity like aluminum flashlights and are more resistant to impacts, scratches, chemicals, and water, but they may burn out when run for extended periods. Plastic flashlights are commonly used by electricians, firefighters, plumbers, and others working near electricity, in hot workspaces, or in wet locations.
Feature
Industrial Handheld Flashlight Battery Chemistry Alkaline Battery Size AAA Includes Batteries Yes Number of Batteries 3 Rechargeable No Beam Pattern Flood Spot Body Color Orange Body Material Nylon Lighting Technology LED Number of Light Output Modes 2 Maximum Beam Distance 68.6 m Maximum Brightness 550 lm Run Time at Maximum Brightness 9.5 hr Weight with Batteries 8 oz Beam Color Blue Green Red White Beam Focus Adjustable Includes Secondary Light No Drop Rating 3 mProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
