Spesifikasi
| UNSPSC | 39111702 |
|---|---|
| Application | General Purpose |
| Battery Chemistry | Alkaline |
| Battery Size | AAA |
| Beam Color | White |
| Beam Focus | Adjustable |
| Beam Pattern | Flood |
| Body Color | Orange; Black |
| Body Diameter (inch) | 1-1/4 |
| Body Material | Aluminium |
| Brightness Levels (lm) | 100; 235 |
| Drop Rating (m) | 3 |
| Grip Style | Cushioned |
| Hands Free Capable | Yes |
| Hazardous Location Specification | Not Rated |
| IP Rating | IP67 |
| Includes Batteries | Yes |
| Includes Charger | No |
| Includes Secondary Light | Yes |
| Intrinsically Safe | No |
| Light Output Modes | High; Low |
| Lighting Technology | LED |
| Manufacturer Part Number | 56028 |
| Maximum Brightness (lm) | 235 |
| Maximum Run Time (hour) | 12 |
| Mount Type | Clip; Magnet |
| Number of Batteries | 3 |
| Number of Light Output Levels | 2 |
| Overall Height (inch) | 1-3/8 |
| Overall Length (inch) | 4-3/4 |
| Overall Width (inch) | 1-1/4 |
| Rechargeable | No |
| Resistance Properties | Dustproof; Waterproof |
| Run Time Levels (hour) | 12 |
| Run Time at Maximum Brightness (hour) | 6 |
| Special Operating Modes | No Special Light Output |
| Standards | CE Certified; FL 1; REACH; RoHS Compliant |
| Switch Location | Tail |
| Switch Type | Push Button |
| Weight with Batteries (oz) | 5.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Aluminum-body industrial flashlights dissipate heat from their LEDs, allowing extended use without burnout. They are commonly used for navigating underground tunnels, search-and-rescue operations, and other applications requiring lights to stay on for long periods of time. Aluminum won't melt like plastic, but it conducts electricity, is heavier, and is more likely to get scratched or dented. These flashlights are powered by disposable batteries.
Feature
Flashlight Battery Chemistry Alkaline Battery Size AAA Includes Batteries Yes Number of Batteries 3 Rechargeable No Beam Pattern Flood Body Color Black Orange Body Material Aluminum Lighting Technology LED Number of Light Output Modes 2 Maximum Brightness 235 lm Run Time at Maximum Brightness 6 hr Weight with Batteries 5.4 oz Includes Charger No Beam Color White Beam Focus Adjustable Includes Secondary Light Yes Drop Rating 3 m Hazardous Location Specification Not RatedProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
