REMCO Spatula Paddle Hygienic Mixing (Sutil)

Sebelum PPN:
Rp1.499.900 - Rp3.799.900
Spesifikasi
Blade Width (inch)6
Certified Attribute KEYYes No
Design1 Piece
FDA CompliantYes
Handle StyleT Handle
MaterialPolypropylene
NSF-certifiedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene hygienic mixing paddles with holes offer minimal resistance when mixing sauces and can drain liquids from food products. Polypropylene is a durable, corrosion-resistant, and lightweight material.
Feature
E9385 Mixing Paddle Blade Width 6 in Handle Style T Handle Overall Length 40 in Perforated/Solid Perforated Blade Length 13 in Maximum Temperature 266 Degrees F Meets/Exceeds FDA Requirements Material Polypropylene Autoclavable Yes Halal/Kosher Halal Kosher Maximum Autoclave Temperature 93 Degrees F Application Food Processing Features Tapered Blade for Scraping Product Type Mixing Paddle Color Yellow Metal Detectable No NSF Certified No FDA Compliant Yes Design 1 Piece

Ulasan Produk

Tidak ada ulasan

Halaman Terkait