W F HARRIS LIGHTING Hanging & String Light

Sebelum PPN:
Rp8.299.900
Spesifikasi
UNSPSC39111516
Brightness Levels (lm)3200
Cord DesignationSJTOW
Cord Wire Gauge (AWG)18 AWG
Frame ColorYellow
Hazardous Location SpecificationNot Rated
Head ColorYellow
Head Height (inch)10
Head MaterialPolycarbonate
IncludesLamp; Magnet
Includes BulbYes
Job Light TypeMagnetic Light
Lamp GuardPolycarbonate
Lamp Life (hour)10000
Lens MaterialPolycarbonate
Light DistributionFlood
Lighting TechnologyFluorescent
Manufacturer Part Number30-WL-42-PLT
Maximum Brightness (lm)3200
Mount TypeEye Bolt
NEMA Enclosure Rating6
NEMA Plug Configuration5-15P
Number of Bulb Fixtures1
Number of Cord Wires3
Operating Voltage (V)120 AC
Overall Height (inch)9.81
Overall Width (inch)4.5
Plug TypeThree Prong NEMA 5-15
Power Cord Length (ft)6
Power SourceCorded
Replacement Bulb Part NumberMfr. No. F42TBX/841/A/ECO
Resistance PropertiesCorrosion Resistant; Water Resistant
StandardscETLus Listed
Wattage (W)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanging lights suspend from an overhead beam, joist, cable, or pipe that can hold the weight of the light. Their hook or eyelet provides a point of attachment for mounting directly to overhead support or connecting to a hanging cable or other user-supplied hardware that mounts to overhead support.
Feature
Temporary Job Site Light Lighting Technology Fluorescent Maximum Brightness 3 200 lm Mount Type Eye Bolt Number of Bulb Fixtures 1 Operating Voltage 120V AC Overall Height 9.81 in Power Cord Length 6 ft String Overall Length Not Applicable Wattage 42 W Hazardous Location Specification Not Rated Job Light Type Magnetic Light Power Source Corded Includes Bulb Yes Brightness Levels 3 200 lm Cord Designation SJTOW Cord Wire Gauge 18 AWG

Ulasan Produk

Tidak ada ulasan