Spesifikasi
| UNSPSC | 43191510 |
|---|---|
| Audio Output | 400mW; 1.5W |
| Battery Life (hour) | 14 |
| Battery Type | Li-Ion |
| Bluetooth | No |
| Channel Capacity | 16 |
| Color | Black |
| Display Qty | 1 |
| Display Sell UOM | EA |
| Display Type | No Display |
| Emergency Button | Yes |
| Encryption Capable | Yes |
| FCC License Required | Yes |
| Features | 8 DTMF Autodial Memories; Built-In Motion Sensor; Built-In Signaling; Built-In Voice Scrambler; Channel Announcement; Dustproof Chassis; Programmable Key Assignments with Shift Key Function; Surveillance Function; Weatherproof Design |
| Height (inch) | 4-3/8 |
| IP Rating | IP67 |
| Includes | Antenna; Belt Clip |
| Intrinsically Safe | No |
| Length (inch) | 2-1/8 |
| Maximum Operating Temperature (°F) | 140 |
| Minimum Operating Temperature (°F) | -22 |
| Navigation Aids | None |
| Number of Batteries Included | 1 |
| Number of Chargers Included | 1 |
| Number of Radios Included | 1 |
| Programming Requirements | Pre-Programmed |
| Radio Transmission | Analog |
| Repeater Capable | Yes |
| Standards | EN 300 086; MIL-STD-810 G; TIA-603 |
| Text Messaging | Yes |
| Types of Chargers Included | Desktop Charger |
| VOX (Voice Operated Exchange) | Yes |
| Waterproof | Yes |
| Width (inch) | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
VHF business radios allow a wide range of frequency settings for communication out in the field or around wood outbuildings. They operate in the very-high frequency (VHF) band that produces signals with greater reach in flat, outdoor areas than the ultra-high frequency (UHF) band. Their superior outdoor range makes them ideal for line-of-sight road flagging, construction, and farming applications. These two-way radios transmit and receive messages over radio frequencies that work where cellular coverage may be spotty, overloaded, or unavailable. VHF radios require a license, which is managed by the Federal Communications Commission (FCC). The license authorizes use and allows assigning specific frequencies and privacy codes that prevent interference to support clear, uninterrupted communication.
Feature
Handheld Two Way Radio Band Type VHF Radio Transmission Analog Digital Radio Technology Not Applicable License Required Yes Programming Requirements Pre-Programmed Number of Channels 16 Output Power 5 W Minimum Frequency 136 MHz Maximum Frequency 174 MHz Display Type No Display Subscription Type Not Applicable Radio Series F1000 Battery Life 14 hr Number of Radios Included 1 Waterproof Yes Repeater Capable Yes Intrinsically Safe No VOX (Voice Operated Exchange) YesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handheld%20Two-Way%20Radio/coP109618456-3.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
