Sebelum PPN:
Rp1.299.900
Spesifikasi
UNSPSC39111704
Brightness Levels (lm)350
Bulb Power (W)13
Color Rendering Index80
Cord DesignationSJT
Cord Wire Gauge (AWG)16 AWG
Current (A)12
FeaturesBuilt-In Single Grounded Outlet; Electronic Ballast; Exclusive 90 Degree Cord; Nylon Tip Double Hooks; Portable
Handle MaterialPolypropylene
Handle StyleErgonomic
Hazardous Location SpecificationNot Rated
Housing ColorBlack
Housing MaterialPolypropylene
IP RatingIP10
IncludesHook
Includes Auxiliary OutletYes
Includes BulbYes
Lamp Life (hour)10000
Lens MaterialPolypropylene
Lighting TechnologyFluorescent
Manufacturer Part NumberSL-935
Maximum Brightness (lm)350
Mount TypeHook
NEMA Plug Configuration1-15P
Number of Brightness Levels1
Number of Cord Wires3
Operating Voltage (V)120 AC
Overall Length (inch)13.1
Power Cord Length (ft)25
Power SourceCorded
StandardscETLus
Switch TypeSingle Body Rocker Switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corded hand lamps allow long run times, maintain full power during operation, and have no batteries to recharge or replace. They are an ideal choice for extended use when working within range of an electrical outlet.
Feature
Hand Lamp Power Source Corded Lighting Technology LED Maximum Brightness 1 200 lm Number of Brightness Levels 2 Power Cord Length 25 ft Operating Voltage 120V AC Housing Color Yellow Hazardous Location Specification Not Rated Overall Length 16.75 in Includes Corded Light Mount Type Hook Magnet Includes Bulb Yes Color Rendering Index 70 IP Rating IP54 Includes Auxiliary Outlet No Brightness Levels 600 lm 1 200 lm Cord Designation SJT Cord Wire Gauge 18 AWG Current 1 A

Ulasan Produk

Tidak ada ulasan