Spesifikasi
| UNSPSC | 43191510 |
|---|---|
| Audio Output | 550mW; 1.5W |
| Band Type | VHF |
| Battery Life (hour) | 19 |
| Battery Type | Li-Ion |
| Bluetooth | No |
| Channel Capacity | 207 |
| Color | Black |
| Display Length (mm) | 3-1/2 |
| Display Qty | 1 |
| Display Sell UOM | EA |
| Display Type | Alphanumeric |
| Display Width (mm) | 1 |
| Emergency Button | No |
| Encryption Capable | No |
| FCC License Required | Yes |
| Features | Built-In CTCSS/DTCS Encoder/Decoder; Durable BNC Antenna Connector; Integrated VOX Function; Selectable Volume Level; Tone Scan; VFO/Memory Channel Selection Control |
| Frequency Range (MHz) | 136-174 (Rx), 144-148 (Tx) |
| Height (inch) | 4-3/8 |
| IP Rating | IP54 |
| Includes | AC Adapter; Antenna; Belt Clip |
| Intrinsically Safe | No |
| Length (inch) | 1-1/4 |
| Manufacturer Part Number | V86 12 |
| Maximum Operating Temperature (°F) | 140 |
| Minimum Operating Temperature (°F) | -4 |
| Navigation Aids | None |
| Number of Batteries Included | 1 |
| Number of Chargers Included | 1 |
| Number of Radios Included | 1 |
| Output Power (W) | 7 |
| Radio Series | V86 |
| Radio Transmission | Analog |
| Radio Type | Handheld |
| Repeater Capable | Yes |
| Standards | MIL-STD-810 C, D, E, F, G |
| Text Messaging | No |
| Types of Chargers Included | Desktop Charger |
| VOX (Voice Operated Exchange) | Yes |
| Voltage (V) | 7.2 DC |
| Waterproof | Yes |
| Weight (lbs) | 0.7 |
| Width (inch) | 2-1/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Handheld ham radios are lightweight and portable for on-the-go communication in applications that don't require the output power and range of mounted radios.
Feature
Handheld Ham Radio Band Type VHF Radio Transmission Analog Digital Radio Technology Not Applicable License Required Yes Programming Requirements Pre-Programmed Number of Channels 207 Output Power 7 W Minimum Frequency 136 MHz (Receiver) 144 MHz (Transmitter) Maximum Frequency 148 MHz (Transmitter) 174 MHz (Receiver) Display Type Alphanumeric Subscription Type Not Applicable Radio Series V86 Battery Life 19 hr Number of Radios Included 1 Waterproof Yes Repeater Capable YesProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Ham%20Two-Way%20Radio/4bP109618155-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
