SAN JAMAR Rack Glass & Speed (Rak Gelas / Botol)

Sebelum PPN:
Rp2.599.900
Spesifikasi
UNSPSC48102007
ColorSilver
Gauge (ga)22
Manufacturer Part NumberB5522GR
MaterialStainless Steel
Mounting TypeHang-On
Number of Bottles Held5
Number of Tiers1
Overall Length (inch)4-1/8
Product TypeSpeed Rail

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speed racks hold and organize bottles for bartending service. They keep spirits, syrups, and other bottled cocktail ingredients close at hand.
Feature
Speed Rail Gauge 22 ga Number of Tiers 1 Number of Bottles Held 5 Product Type Speed Rail Color Silver Material Stainless Steel Mounting Type Hang-On Overall Length 4 1/8 in

Ulasan Produk

Tidak ada ulasan