INOVA General Purpose Handheld Flashlight

Sebelum PPN:
Rp4.399.900
Spesifikasi
UNSPSC39111702
ApplicationGeneral Use
Battery ChemistryLithium
Battery SizeCR2016
Beam ColorWhite
Beam Distance Levels (m)15
Beam FocusFixed
Beam PatternFlood
Body ColorBlack
Body Diameter (inch)3/8
Body MaterialPlastic
Brightness Levels (lm)1; 6
IP RatingIPX4
Includes BatteriesYes
Includes ChargerNo
Includes Secondary LightNo
Intrinsically SafeNo
Lamp Life (hour)50000
Light Output ModesHigh; Low
Lighting TechnologyLED
Manufacturer Part NumberBB-W
Maximum Beam Distance (m)15
Maximum Brightness (lm)6
Maximum Run Time (hour)22
Mount TypeKey Chain
Number of Batteries2
Number of Light Output Levels2
Overall Length (inch)1-7/8
Power SourceBattery
RechargeableNo
Resistance PropertiesWater Resistant
Run Time Levels (hour)22
Run Time at Maximum Brightness (hour)22
SeriesRadiant
Special Operating ModesStrobe
StandardsANSI/NEMA FL 1
Switch LocationBody
Switch TypePush Button
Weight with Batteries (oz)0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These flashlights attach to a keychain, snap onto a belt loop, or fit into a pocket to stay within reach whenever some extra light is required.
Feature
Keychain Flashlight Battery Chemistry Lithium Battery Size CR2016 Includes Batteries Yes Number of Batteries 2 Rechargeable No Beam Pattern Flood Body Color Black Body Material Plastic Lighting Technology LED Number of Light Output Modes 2 Maximum Beam Distance 15 m Maximum Brightness 6 lm Run Time at Maximum Brightness 22 hr Weight with Batteries 0.4 oz Includes Charger No Beam Color White Beam Focus Fixed Includes Secondary Light No Drop Rating Not Applicable

Ulasan Produk

Tidak ada ulasan