LUMAPRO General Purpose Emergency Light
#Grup produk P109616759
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
dapat ditemukan pada Rincian Produk
Garansi Produk: WARRANTY MonotaRO Private Brand (1 year)
Sebelum PPN:
Rp1.199.900 - Rp5.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 39111706 |
|---|---|
| Adjustable Lamp Heads | Yes |
| Battery Chemistry | Sealed Lead Acid |
| Battery Recharge Time (hour) | 24 |
| Battery Voltage (V) | 6 DC |
| Bulb Included | Yes |
| Bulb Type | Incandescent |
| Current (A) | 0.1 |
| Emergency Battery Backup | Yes |
| Emergency Illuminuteation Time (minute) | 90 |
| Emergency Wattage (W) | 10.8 |
| Environmental Rating | Damp Location Rated |
| Fixture Wattage (W) | 5 |
| Housing Color | White |
| Housing Finish | Matte |
| Housing Material | Plastic |
| IP Rating | Not Rated |
| Includes | Ready/Charge Lamp |
| Input Voltage (V) | 120/277 AC |
| Item - MERCH | Emergency Light |
| Lamp Color Temperature (Kelvin) | 2700 |
| Lamp Output (lm) | 95 |
| Lamp Wattage (W) | 5.4 |
| Lighting Technology | Incandescent |
| Maximum Operating Temperature (°F) | 104 |
| Minimum Operating Temperature (°F) | 50 |
| Mounting Location | Ceiling; Wall |
| Mounting Type | Surface |
| NEMA Rating | Not Rated |
| Number of Bulbs | 2 |
| Number of Lamp Heads | 2 |
| Output voltage (V) | 6 DC |
| Recommended Mounting Height (ft) | 10 |
| Recommended Single Fixture Spacing (ft) | 8 |
| Remote Capable | No |
| Self Diagnostics | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Plastic emergency lights won't rust and are lightweight to ease installation. They are a cost-effective alternative to steel in areas where local safety codes don't require steel housings and where fixtures won't be subject to impacts or abuse.
Feature
Emergency Light Voltage - Emergency Lighting and Exit Signs 120/277 Lamp Watts - Emergency Lighting and Exit Signs 5.4 W Lighting Technology Incandescent Housing Material - Emergency Lighting and Exit Signs Plastic Housing Color - Emergency Lighting and Exit Signs White Battery Chemistry Sealed Lead Acid Number of Lamp Heads 2 Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min Watts @ 90 Minutes 10.8 W Output Voltage 6 V DC Width 11 13/16 in Length 2 11/16 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
