FULHAM FIREHORSE General Purpose Combination Exit Sign & Emergency Light
#Grup produk P109616218
Spesifikasi
| UNSPSC | 55121703 |
|---|---|
| Application - MERCH | Exit Combo |
| Background Color | White |
| Battery Chemistry | Nickel Cadmium |
| Bulb Type | LED |
| Compatible Guard | FHECWG |
| Compliance Type | None |
| Current (mA) | 175 |
| Diagnostic Testing Function | Test Button |
| Directional Indicators | Universal Field Selectable Chevrons |
| Display Qty | 1 |
| Display Sell UOM | EA |
| Emergency Battery Backup | Yes |
| Emergency Illuminuteation Time (minute) | 90 |
| Emergency Wattage (W) | 4 |
| Fixture Wattage (W) | 4.1 |
| Housing Color | White |
| Housing Material | Plastic |
| Includes | Push Button |
| Item - MERCH | Exit Sign with Emergency Lights |
| Lamp Head Light Source | LED |
| Lamp Head Location | Side |
| Lamp Head Shape | Round |
| Lamp Wattage (W) | 5 |
| Lighting Technology | LED |
| Manufacturer Part Number | FHEC30WR |
| Maximum Operating Temperature (°F) | 86 |
| Minimum Operating Temperature (°F) | 68 |
| Mounting Location | End; Wall; Ceiling |
| Mounting Type | Universal |
| Number of Lamp Heads | 2 |
| Number of faces | 1 or 2 |
| Overall Depth (inch) | 2 |
| Overall Height (inch) | 8-1/4 |
| Overall Width (inch) | 18 |
| Recommended Mounting Height (ft) | 8 |
| Recommended Single Fixture Spacing (ft) | 20 |
| Remote Capable | No |
| Self Diagnostics | No |
| Series | FHEC30 |
| Standards | UL 924 |
| Text Color | Red |
| Text Height (inch) | 6 |
| Text Size (inch) | 6 High |
| Voltage (V) | 120/277 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These plastic exit sign and emergency light combos have square light heads mounted on top of the exit sign housing. They maintain a consistent look in installations with other square, top-mount light heads. Plastic units won't rust and are lightweight to ease installation. They are a cost-effective alternative to steel in areas where local codes don't require steel housings and where fixtures won't be subject to impacts or abuse.
Feature
ExtSgn EmLt Plst Nic Cad LED 2.8WProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/FULHAM%20FIREHORSE%20General%20Purpose%20Combination%20Exit%20Sign%20%26%20Emergency%20Light/62P109616218-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
