TABLECRAFT PRODUCTS COMPANY Fryer and Basket (Alat Goreng Saringan)

Sebelum PPN:
Rp999.900
Spesifikasi
UNSPSC48101509
Handle TypeCoated
Manufacturer Part Number43
MaterialMesh Nickel Plated Steel; PVC
Overall Depth (inch)11-1/2
Overall Height (inch)24-1/2
Overall Width (inch)6-3/8
ShapeRectangle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fryer baskets replace unusable and unsanitary baskets and pair with rubberized or plain handles.
Feature
Fryer Basket Shape Rectangle Handle Type Coated Overall Depth 11 1/2 in Overall Height 24 1/2 in Overall Width 6 3/8 in Material Mesh Nickel Plated Steel PVC

Ulasan Produk

Tidak ada ulasan

Halaman Terkait