NEW AGE Food & Kitchen Storage Shelving & Accessories

Sebelum PPN:
Rp429.900
Spesifikasi
UNSPSC24102004
ColorSilver
For use withT-Bar Wall Shelves
Overall Height (inch)4
Overall Width (inch)1/4
Product TypePot Hook

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Storage rack accessories improve the function and usable space of food and kitchen storage shelving.
Feature
Pot Hook Product Type Pot Hook Color Silver For Use With T-Bar Wall Shelves Overall Height 4 in Overall Width 1/4 in

Ulasan Produk

Tidak ada ulasan