LUMINAIRE LED Flush-Mount Vandal-Resistant LED Light Fixture

Sebelum PPN:
Rp17.999.900
Spesifikasi
UNSPSC39112102
Ballast Start TypeNo Ballast
Beam Angle (°)180
Bulb IncludedYes
Ceiling Mount TypeCeiling Mount; Wall Mount
Color Rendering Index82
Color Temperature (Kelvin)3500
DimmableYes
Dimming Method (V)0-10
Dimming Range (%)100 to 10
Emergency Battery BackupNo
FinishPowder Coated
Fixture Ballast TypeNo Ballast Required
Fixture TypeVandal Resistant Surface Mount
For Bulb TypeIntegrated LED
For Maximum Bulb Wattage (W)25
For use withSamsung LM561B+ Series
Hazardous Location RatingNot Rated
Housing ColorBronze
Housing MaterialPolycarbonate
IP RatingNot Rated
IncludesTXSD -Torx Screwdriver Bit
ItemLuminaire
Lens MaterialPolycarbonate
Lens ShapeCurved
Lens Thickness (inch)0.14
Lens TypeOpal Lens
Light ColorWhite
Light Distribution ShapeLambertain
Light TechnologyLED
Lighting CertificationUnrated
LinkableNo
Linkable Up ToUnlinkable
Lumens (lm)2280
Lumens per Watt (lm/W)91.2
Maximum Ambient Temperature (°C)50
Maximum Fixture Wattage (W)25
Minimum Ambient Temperature (°C)-40
Mounting Hardware IncludedNo
Mounting StyleCeiling; Wall
Nominal Length (ft)1
Overall Height (inch)5
Overall Length (inch)12-3/8
Overall Width (inch)12-3/8
Rated Life (hour)130000
Reflector TypeClosed
Sensor TypeNo Sensor
SeriesSWP1212
StandardsU.L., C.UL. Wet Location Listing standard. Meets Buy America(n) requirements.
Voltage (V)120 to 277 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The square shape of Swoop fixtures gives them a more refined look than linear fixtures. These vandal-resistant lights have an impact-resistant lens, a polycarbonate housing with aluminum baseplate, and concealed fasteners to prevent tampering. Built-in LED arrays eliminate the need to replace bulbs and typically last for years before requiring a replacement driver. The fixtures mount on a wall or ceiling and are commonly used to light lobbies, offices, and visitor areas in behavioral health centers, schools, and public transit stations.
Feature
1 ft Lens Shape Curved 3500K 2 280 lm 91.2 lm/W Max Fixture Wattage 25 W LED Sensor Type No Sensor Mounting Style Ceiling Wall Linkable No For Bulb Type Integrated LED Bulb Included Yes Dimmable Yes SWP1212

Ulasan Produk

Tidak ada ulasan

Halaman Terkait