VIDEO MOUNT PRODUCTS Flat Panel Mount

Sebelum PPN:
Rp5.899.900
Spesifikasi
UNSPSC45111809
ColorBlack
Compatible Diagonal Screen Size Max. (inch)90
Compatible Diagonal Screen Size Min. (inch)42
Depth (inch)2-5/8
FinishPowder Coated
Height (inch)22
Includes Mounting HardwareYes
Manufacturer Part NumberPDSLFTB
MaterialSteel
Maximum Downward Tilt Angle (°)15
Maximum Swivel Angle (°)0 (zero)
Maximum Upward Tilt Angle (°)5
Mounting LocationWall
Overall Load Capacity (lbs)180
Product TypeTV Mount
VESA Pattern200x200; 300x300; 400x200; 400x400; 600x400; 800x400
Width (inch)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These mounts tilt compatible televisions up and down for optimal viewing.
Feature
Flat Panel Mount Color Black Finish Powder Coated Overall Load Capacity 180 lb Material Steel Overall Width 38 in Mounting Location Wall Overall Height 22 in Overall Depth 2 5/8 in Includes Mounting Hardware Yes Compatible Diagonal Screen Size Minimum 42 in Compatible Diagonal Screen Size Maximum 90 in Maximum Downward Tilt Angle 15 Degrees Maximum Swivel Angle 0 Degrees Maximum Upward Tilt Angle 5 Degrees VESA Pattern 200x200 300x300 400x200 400x400 600x400 800x400

Ulasan Produk

Tidak ada ulasan