Streamlight Flashlight Holster & Case

Sebelum PPN:
Rp259.900 - Rp789.900
Spesifikasi
UNSPSC39111702
ColorBlack
Compatible with BrandStreamlight
MaterialNylon
Mount TypeLoop

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flashlight holsters and cases attach to belts, helmets, or other gear to transport flashlights without having to carry them by hand. They fit specific flashlight brands and models.
Feature
Holster Color Black Compatible with Brand Streamlight Compatible with Manufacturer Model Number 75429 75430 75431 75432 75434 75710 75711 75712 75713 75732 76110 76111 76112 76113 76132 76160 76161 76162 76163 76182 85010 85011 85400 For Belt Width Not Applicable Mount Type Clip Material Plastic Overall Height 1 3/4 in Overall Length 9 1/2 in Overall Width 5 1/2 in Product Type Holster

Ulasan Produk

Tidak ada ulasan