PAPER MATE Felt Tip Pen (Pulpen / Bolpoin)

Sebelum PPN:
Rp639.900
Spesifikasi
UNSPSC44121711
Barrel MaterialPlastic
FeaturesPoint Guard
Includes Pen CushionNo
Pen CapCapped
Pen GripNone
Tip Size (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Flair felt tip pens by Paper Mate have soft, porous writing points and quick-drying ink that resists smearing and bleeding through paper.
Feature
Felt Tip Pen Pen Tip 0.7 mm Barrel Material Plastic Barrel Color Blue Pen Grip None Pen Cap Capped Includes Pen Cushion No Pen Ink Color Blue Features Point Guard Package Quantity 12

Ulasan Produk

Tidak ada ulasan