GHENT Enclosed Bulletin Board

Sebelum PPN:
Rp7.299.900 - Rp36.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.
Feature
Enclosed Bulletin Board Letter Board Board Material Felt Width 48 in Height 36 in Board Frame Material Aluminum Frame Color Silver Board Color Black Number of Doors 2 Door Type Hinged Includes (2) Keys Locks Numbers and Characters (327) Set of 3/4 in Gothic Letters Mounting/Mobility Type Wall Mounted Door Material Acrylic Indoor Enclosed Bulletin Board

Ulasan Produk

Tidak ada ulasan

Halaman Terkait