POWER SENTRY Emergency Driver for LED Fixture Array
#Grup produk P109608592
Spesifikasi
| UNSPSC | 26111710 |
|---|---|
| Battery Type | Lithium Iron Phosphate |
| Brand and Series | Power Sentry(R) |
| Bulb Power (W) | 10; 15 |
| Bulb Type | LED |
| CA Title 20 Compliant | Yes |
| Case Form Factor | Compact |
| Driver Class | Class 2 |
| Driver Mounting Location | External from Fixture |
| Emergency Illuminuteation Time (minute) | 90 |
| For use with | LED Lighting |
| Frequency (Hz) | 50 to 60 |
| Height (inch) | 1-3/16 |
| Housing Material | Steel |
| Includes | Battery Pack; Required Hardware; ThoroLED Brand LED Module |
| Initial Lumens | Fixture Dependent |
| Input Voltage (V) | 120 to 277 AC |
| Intended LED Usage | LED Fixture Array |
| Length (inch) | 10-1/2 |
| Manufacturer Part Number | PS1055CP FMC M10 |
| Maximum Bulb Watts (W) | 15 |
| Maximum Case Temperature (°F) | 122 |
| Meets Class 2 Electrical Wiring | Yes |
| Number of Bulbs Supported | 2 |
| Operating Amps @ 120V (A) | 0.65 |
| Ouput Constant | Constant Power |
| Output Technology | Fixed |
| Profile | Standard Profile |
| Recharge Time (hour) | 24 |
| Standards | NEC and OSHA standards; NFPA 101 Compliant; UL Listed |
| Sub Brand | Power Sentry(R) |
| Width (inch) | 2-3/8 |
| Wiring Connection | Wiring Attached |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard emergency drivers are suitable for use in compatible LED light fixtures that have enough room to accommodate the drivers.
Feature
Power Sentry(R) LED Emergency Driver LED Bulb Type Input Voltage 120 to 277V AC Number of Bulbs Supported 2 Bulb Watts 10 W 15 W Max Bulb Watts 15 W Initial Lumens Fixture Dependent 90 min Emergency Illumination Time CA Title 20 Compliant Yes 10 1/2 in Length 2 3/8 in Width 1 3/16 in Height Standard Profile Steel Housing MaterialProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
