FULHAM FIREHORSE Emergency Ballast for Fluorescent or LED Retrofit Light Bulb

Sebelum PPN:
Rp2.799.900 - Rp4.699.900
Spesifikasi
UNSPSC39111801
Ballast TypeElectronic
Battery TypeNickel Cadmium
Brand and SeriesFireHorse
CA Title 20 CompliantYes
Emergency Illuminuteation Time (minute)90
For use withFluorescent Emergency Lighting
Frequency (Hz)50 to 60
Housing MaterialSteel
Input Voltage (V)120 to 277 AC
Lamp Length Supported (ft)2; 4; 8
Meets Class 2 Electrical WiringYes
ProfileStandard Profile
Recharge Time (hour)24
StandardsNEC; NFPA-LSC; UL
Sub BrandFireHorse
Temperature Range (°F)32 to 131
Wiring ConnectionWiring Attached

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard emergency ballasts are suitable for use in compatible fluorescent light fixtures that have enough room to accommodate the ballasts.
Feature
FireHorse Electronic Emergency Fluorescent Ballast Input Voltage 120 to 277V AC Number of Bulbs Supported 1 2 Max Bulb Watts 42 W Circline Quad Tube T5/T5HO T8 Triple Tube Twin Tube Ballast Bulb Type Initial Lumens 500 lm Steel Housing Material 9 5/8 in Length 2 4/25 in Width 1 1/2 in Height Standard Profile 90 min Emergency Illumination Time 24 hr Recharge Time

Ulasan Produk

Tidak ada ulasan