POWER SENTRY Emergency Ballast for Fluorescent or LED Retrofit Light Bulb
#Grup produk P109608255
Sebelum PPN:
Rp5.199.900 - Rp6.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Ballast Bulb Type | Quad Tube; T5; T5HO; T8; T8HO; Triple Tube; Twin Tube |
|---|---|
| Ballast Type | Electronic |
| Battery Type | Nickel Cadmium |
| Brand and Series | Power Sentry(R) |
| Bulb Power (W) | 13 to 86 |
| Emergency Illuminuteation Time (minute) | 90 |
| For use with | Fluorescent Emergency Lighting |
| Frequency (Hz) | 50 to 60 |
| Height (inch) | 1-3/16 |
| Housing Material | Thermoplastic/Metal |
| Includes | Pilot Light/Test Switch Assembly; Quick-Disconnect Connector |
| Initial Lumens (lm) | 800 to 1500 |
| Input Voltage (V) | 120 to 277 AC |
| Lamp Length Supported (ft) | 2 to 8 |
| Length (inch) | 13-5/16 |
| Maximum Bulb Watts (W) | 86 |
| Meets Class 2 Electrical Wiring | No |
| Number of Bulbs Supported | 1; 2 |
| Operating Amps @ 120V (A) | 0.27 |
| Profile | Low Profile |
| Recharge Time (hour) | 24 |
| Standards | Meets UL 924; NEC and OSHA Illumination; NFPA 101; UL Listed |
| Temperature Range (°F) | 32 to 122 |
| Width (inch) | 2-3/16 |
| Wiring Connection | Wiring Attached |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard emergency ballasts are suitable for use in compatible fluorescent light fixtures that have enough room to accommodate the ballasts.
Feature
Power Sentry(R) Electronic Fluorescent Battery Pack Input Voltage 120 to 277V AC Number of Bulbs Supported 1 Max Bulb Watts 40 W T8 Ballast Bulb Type Initial Lumens 450 to 550 lm Thermoplastic/Metal Housing Material 9 1/2 in Length 2 1/2 in Width 1 3/16 in Height Low Profile 90 min Emergency Illumination Time 24 hr Recharge TimeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
