FULHAM FIREHORSE Electronic Fluorescent Ballast

Sebelum PPN:
Rp569.900 - Rp4.299.900
Spesifikasi
UNSPSC39111801
Ballast TypeElectronic
DimmingNo
Dimming MethodNo Dimming
Dimming RangeNo Dimming
Dimming TypeNo Dimming
Frequency (Hz)50/60
Starter RequiredNo
Thermal ProtectionClass P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instant-start electronic fluorescent ballasts turn on lights immediately and are used in fluorescent lighting fixtures in warehouses and other areas where lights are left on for long periods of time. They provide high voltage at start-up and should not be used with occupancy sensors or other lighting controls that turn lights on or off frequently.
Feature
WorkHorse Electronic Fluorescent Ballast Ballast Start Type Instant Input Voltage 120V AC Number of Bulbs Supported 1 2 3 4 Max Bulb Watts 65 W Ballast Bulb Type T10 T12 T5 T8 Dimming No Dimming Type No Dimming Dimming Method No Dimming Dimming Range No Dimming Min Starting Temp -22 Degrees F

Ulasan Produk

Tidak ada ulasan