MAGNA VISUAL Dry-Erase Calendar & Planning Board

Sebelum PPN:
Rp6.299.900 - Rp9.999.900
Spesifikasi
Board Frame MaterialAluminium
Dry Erase Surface TypePorcelain
Frame ColorSilver
Mounting/Mobility TypeWall Mounted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall-mounted calendar planning boards feature spaces for days, weeks, or months. Dates, deadlines, and events can be written in the spaces with dry-erase ink for staff or customers. Their surfaces can be wiped clean with a cloth or towel so the calendar can be reused.
Feature
Calendar Planning Board Board Properties Non-Magnetic Mounting/Mobility Type Wall Mounted Dry Erase Surface Type Plastic Dry Erase Height 24 in Dry Erase Width 36 in Dry Erase Surface Finish Gloss Includes Eraser (4) Multi-Color Dry Erase Markers Board Frame Material Aluminum Number of Months 2 Board Color White/Blue Frame Color Silver Calendar Planning Board

Ulasan Produk

Tidak ada ulasan

Halaman Terkait