Quartet Dry-Erase Board Accessories

Sebelum PPN:
Rp639.900
Spesifikasi
UNSPSC44111905
Accessory TypeDry Erase Board Eraser
ColorBlack
Height (inch)2
Length (inch)12
MaterialWool Felt
Width (inch)1-5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dry-erase board accessories help keep boards clean of markings and organize markers when not in use. They're suited for classrooms, conference rooms, and other heavy-use environments.
Feature
Dry Erase Board Eraser Material Wool Felt Color Black Height 2 in Width 1 5/8 in Length 12 in

Ulasan Produk

Tidak ada ulasan