UNITED VISUAL PRODUCTS Dry-Erase Board

Sebelum PPN:
Rp7.099.900
Spesifikasi
UNSPSC55121718
Board ColorWhite
Board Frame MaterialAluminium
Corner ShapeSquare
Depth (inch)1
Dry Erase Height (inch)36
Dry Erase Surface TypeMelamine
Dry Erase Width (inch)24
Frame ColorSilver
Frame MaterialAluminium Chrome Frame
IncludesHex Wrench
Mounting/Mobility TypeEasel Mounted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with standard dry erase markers, these versatile boards resist ghosting and staining. They're great for use in classrooms, office environments, and other presentation areas.
Feature
Dry Erase Board Board Properties Non-Magnetic Mounting/Mobility Type Easel Mounted Board Color White Dry Erase Height 36 in Dry Erase Width 24 in Depth 1 in Dry Erase Surface Finish Matte Frame Color Silver Board Frame Material Aluminum Frame Material Aluminum Chrome Frame Dry Erase Surface Type Melamine Corner Shape Square Includes Hex Wrench

Ulasan Produk

Tidak ada ulasan