ICEBERG Dry-Erase Board

Sebelum PPN:
Rp7.099.900
Spesifikasi
UNSPSC44111905
Adjustable Height RangeNot Adjustable
Board ColorWhite
Board Frame MaterialAluminium
Depth (inch)2
Dry Erase Height (inch)32
Dry Erase Surface TypeSteel
Dry Erase Width (inch)48
Frame ColorSilver
Frame MaterialAluminium
IncludesMarker Tray; Mounting Hardware
Mounting/Mobility TypeWall Mounted

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with standard dry erase markers, these versatile boards resist ghosting and staining. They're great for use in classrooms, office environments, and other presentation areas.
Feature
Dry Erase Board Board Properties Magnetic Mounting/Mobility Type Wall Mounted Board Color White Dry Erase Height 32 in Dry Erase Width 48 in Depth 2 in Dry Erase Surface Finish Gloss Adjustable Height Range Not Adjustable Frame Color Silver Board Frame Material Aluminum Frame Material Aluminum Dry Erase Surface Type Steel Includes Marker Tray Mounting Hardware

Ulasan Produk

Tidak ada ulasan