SCREENFLEX Dry-Erase Board

Sebelum PPN:
Rp4.799.900
Spesifikasi
UNSPSC44111905
Board ColorWhite
Board Frame MaterialWood
Depth (inch)1/2
Dry Erase Height (inch)36
Dry Erase Surface TypeMelamine
Dry Erase Width (inch)42
Frame ColorTan
Frame MaterialWood
IncludesHangers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with standard dry erase markers, these versatile boards resist ghosting and staining. They're great for use in classrooms, office environments, and other presentation areas.
Feature
Dry Erase Board Board Properties Non-Magnetic Board Color White Dry Erase Height 36 in Dry Erase Width 42 in Depth 1/2 in Dry Erase Surface Finish Gloss Frame Color Tan Board Frame Material Wood Frame Material Wood Dry Erase Surface Type Melamine Includes Hangers

Ulasan Produk

Tidak ada ulasan