DIXIE Cutlery Disposable Dixie Ultra SmartStock (Alat Makan)

Sebelum PPN:
Rp3.099.900
Spesifikasi
UNSPSC52151503
BPI CertifiedNo
ColorBlack
CompostableNot Compostable
Cutlery MaterialPolystyrene
FSC CertifiedNo
Individually Wrapped or UnwrappedUnwrapped
Letter SeriesSeries F
Pack Count40
Packs per Case24
Product SeriesDixie Ultra SmartStock
RecyclableNo
SFI CertifiedNo
USDA Certified Bio-based ProductsNo
WeightHeavy-Weight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cutlery loads into Dixie Ultra SmartStock Series B cutlery dispensers.
Feature
Disposable Fork Bio-Based No BPI Certified No Color White Compatible Manufacturer Dispenser Part Number SSFPD120 SSFPD80 Compostable Not Compostable Letter Series Series B Material Plastic Product Series Dixie Ultra SmartStock Product Type Fork Recyclable No SFI Certified No Specific Material Polypropylene Standards Not Applicable USDA Certified Bio-based Products No Weight Medium-Weight Wrapped or Unwrapped Unwrapped Compatible Grainger Dispenser Part Number 21AN12 33RL42

Ulasan Produk

Tidak ada ulasan