SMARTSTOCK Cutlery Dispenser Dixie Disposable SmartStock (Tempat Alat Makan)

Sebelum PPN:
Rp419.900 - Rp439.900
Spesifikasi
UNSPSC48101801
ActivationLever
BPI CertifiedNo
ColorBlack
CompostableNot Compostable
Display Qty1
Display Sell UOMEA
MaterialPlastic
RecyclableNo
Refill IndicatorNo
SFI CertifiedNo
USDA Certified Bio-based ProductsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These series O cutlery dispensers hold and distribute Dixie Ultra SmartStock cutlery of the same letter series. The Ultra SmartStock classic lever dispenser distributes cutlery one piece at a time via lever activation.
Feature
Fork Dispenser Activation Lever Color Black Compatible Utensils Fork Depth 8 3/4 in Dispenser Type Fork Dispenser Height 24 3/4 in Letter Series Series O Mounting Type Countertop Stand Wall Number of Pieces Held 120 pcs Cutlery Refill Indicator No Series Dixie Ultra(R) SmartStock(R) Standards Not Applicable Width 10 in Bio-Based No BPI Certified No Compatible Utensil Grainger Part Number 21AN05 6ZCR0 Compatible Utensil Manufacturer Model Number SSF11B SSF51

Ulasan Produk

Tidak ada ulasan