DIXIE Cutlery Dispenser Dixie Disposable SmartStock (Tempat Alat Makan)

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC48101801
ActivationLever
BPI CertifiedNo
ColorBlack
Compatible Utensil Grainger Part Number36N064
CompostableNot Compostable
Depth (inch)18-1/4
Dispenser TypeCutlery Dispenser Stand
Display Qty1
Display Sell UOMEA
For use withSSC3
Height (inch)29-1/2
Manufacturer Part NumberSSBASE08
MaterialPlastic
Mounting TypeStand
Number of Pieces Held390 pcs Cutlery
RecyclableNo
Refill IndicatorNo
SFI CertifiedNo
Sub BrandSmartStock(R)
USDA Certified Bio-based ProductsNo
Width (inch)18-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories convert Dixie Ultra SmartStock cutlery dispensers into a standing distributor, providing cutlery wherever needed. The stand and mounting plate must be purchased together.
Feature
Cutlery Dispenser Display Stand Activation Lever Color Black Depth 18 1/4 in Dispenser Type Cutlery Dispenser Stand Height 29 1/2 in Letter Series Not Applicable Mounting Type Stand Number of Pieces Held 390 pcs Cutlery Refill Indicator No Series Dixie Ultra(R) SmartStock(R) Standards Not Applicable Width 18 1/4 in Bio-Based No BPI Certified No Compatible Utensil Grainger Part Number 36N064 Compatible Utensil Manufacturer Model Number SSC3 Compostable Not Compostable

Ulasan Produk

Tidak ada ulasan