ABILITY ONE Disposable Plate (Piring Kertas)

Sebelum PPN:
Rp2.399.900 - Rp4.399.900
Spesifikasi
UNSPSC52151502
BPI CertifiedNo
Coating/LiningClay
ColorWhite
CompostableNot Compostable
FSC CertifiedNo
MaterialPaper
Microwave SafeYes
Number of Compartments1
Pack Count1000
Packs per Case1
PatternPatternless
Plate WeightMedium-Weight
Product SeriesSkilcraft
RecyclableNo
SFI CertifiedNo
ShapeRound
USDA Certified Bio-based ProductsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These paper plates function the same as single-use products made of plastic or foam while reducing the use and waste of non-renewable resources.
Feature
Disposable Paper Plate Bio-Based Yes BPI Certified No Coating/Lining Clay Color White Compostable Not Compostable Diameter 9 in Disposable Plate Size 9 in FSC Certified No Length Not Applicable Material Paper Microwave Safe Yes Number of Compartments 1 Pack Count 1 000 Packs per Case 1 Pattern Patternless Plate Type Luncheon Plate Recyclable No SFI Certified No Shape Round Standards Not Applicable USDA Certified Bio-based Products No Width Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait