DART Disposable Plate (Piring Kertas)

Sebelum PPN:
Rp1.099.900 - Rp2.099.900
Spesifikasi
UNSPSC52151502
BPI CertifiedNo
Coating/LiningUncoated/Unlined
CompostableNot Compostable
FSC CertifiedNo
MaterialFoam
Microwave SafeNo
Number of Compartments1
Pack Count125
PatternPatternless
Plate WeightLight-Weight
RecyclableYes
SFI CertifiedNo
ShapeRound
USDA Certified Bio-based ProductsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Foam plates are lightweight. They insulate hands and skin from hot foods. They do not biodegrade and are not recyclable. Some states restrict the sale of foam (also known as expanded polystyrene) products; alternatives to foam include, compostable, recycled, bio-based, paper, and plastic disposable equivalents.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website
Feature
Disposable Foam Plate Bio-Based Yes BPI Certified No Coating/Lining Uncoated/Unlined Color White Compostable Not Compostable Diameter 10 1/4 in Disposable Plate Size 10 1/4 in FSC Certified No Length Not Applicable Material Foam Microwave Safe No Number of Compartments 1 Pack Count 125 Packs per Case 4 Pattern Patternless Plate Type Dinner Plate Recyclable Yes SFI Certified No Label Shape Round Standards Not Applicable USDA Certified Bio-based Products No Width 10 1/4 in

Ulasan Produk

Tidak ada ulasan