DIXIE Lid for Drinking Cup (Tutup Gelas)

Sebelum PPN:
Rp2.799.900 - Rp2.999.900
Spesifikasi
UNSPSC52151504
BPI CertifiedNo
Compatible Cup TypeHot Cup
CompostableNot Compostable
FSC CertifiedNo
For use withHot Cup
Height (inch)3/4
MaterialPlastic
ReclosableNo
RecyclableNo
SFI CertifiedNo
USDA Certified Bio-based ProductsNo
VentedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These sip-through lids allow for drinking without the need of a straw.
Feature
Disposable Hot Cup Lid Bio-Based No BPI Certified No Color White Compatible Manufacturer Cup Part Number 2340SDJ 2340SPATH 2340SPLA 2340SW 2342DJ 2342W 2346DJ 2346PLA 2346W 2350DJ 2350PLA 5310BE 5310WM 5342BE 5342CD 5342CDSBP 5342DX 5342W 5342WM 5356BE 5356CD 5356W 5356WM 92959 92961 Compostable Not Compostable Diameter 3 5/8 in FSC Certified No Height 3/4 in Material Plastic Maximum Cup Capacity 20 oz Reclosable No Recyclable No SFI Certified No

Ulasan Produk

Tidak ada ulasan