VOLLRATH Dishwasher Rack

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC52141530
ColorGreen
Compartment Size (inch)3-9/16x3-9/16x4-1/4
Inside Rack Height (inch)4-1/4
Inside Rack Length (inch)3-1/2
Inside Rack Width (inch)3-1/2
Inside Width (inch)14-7/8
MaterialPlastic
NSF-certifiedYes
Number of Compartments8
Outside Rack Height (inch)7-1/4
Overall Depth (inch)7-3/4
Overall Height (inch)7-1/4
Overall Length (inch)18
Overall Width (inch)18-1/8
Product TypeFlatware Basket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These baskets keep flatware upright for effective cleaning. Baskets are placed on a rack base before washing.
Feature
Flatware Basket Caster Material - Caster Type - Material Plastic Compartment Size 3 9/16 x 3 9/16 x 4 1/4 in For Use With Flatware Includes - Inside Rack Height 4 1/4 in Inside Rack Length 3 1/2 in Inside Rack Width 3 1/2 in Inside Width 14 7/8 in Product Type Flatware Basket Color Green Number of Compartments 8 Outside Rack Height 7 1/4 in Overall Depth 7 3/4 in Overall Height 7 1/4 in Overall Length 18 in Overall Width 18 1/8 in NSF Certified Yes

Ulasan Produk

Tidak ada ulasan