2000PLUS Date Stamp

Sebelum PPN:
Rp919.900 - Rp1.299.900
Spesifikasi
Character Height (inch)5/32
FontHelvetica Neue & ITC Bookman Std.
Imprint Area Width (inch)1
Number of Bands4
Product TypeSelf-Inking Date Stamp
Stamp Ink ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Self-inking and pre-inked date stamps print configurable dates on forms and documents and only require one hand to operate. They help organize and process paperwork like estimates, invoices, and receipts. Self-inking and pre-inked stamps can be maintained with compatible ink refills.
Feature
Self-Inking Date Stamp Stamp Date Range Jan 01 2019 - Dec 31 2024 Stamp Ink Color Black Imprint Area Height 7/8 in Imprint Area Width 1 in Character Height 5/32 in Font Helvetica Neue ITC Bookman Std. Number of Bands 4 Material 75 Percent Recycled Plastic and Metal Overall Height 6 1/2 in Overall Length 1 7/8 in Overall Width 1 3/4 in For Use With 2000Plus Ink Refills and Stamp Pads

Ulasan Produk

Tidak ada ulasan

Halaman Terkait