Sebelum PPN:
Rp5.999.900
Spesifikasi
UNSPSC56101804
ColorBlue
Crib SizeCompact
Height (inch)29-1/2
Includes3/4 in Mattress and Carry Bag
Item - CribPlay Yard Crib
Length (inch)40-1/4
MaterialSteel
StandardsASTM
TypeMesh Side Rail/Mesh End Panel
Width (inch)28-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Play Yard cribs offer safety, durability and convenience. Each features an easy-fold design that sets up in seconds. Mesh on all 4 sides helps provide 360° visibility for parents and children. Nylon construction.
Feature
Play Yard Crib Play Yard Crib Crib Size Compact Mesh Side Rail/Mesh End Panel Length 40 1/4 in Width 28 1/2 in Height 29 1/2 in Material Steel Color Blue Standards ASTM Includes 3/4 in Mattress and Carry Bag

Ulasan Produk

Tidak ada ulasan