TABLECRAFT PRODUCTS COMPANY Pengatur Tempat Bumbu Pompa (Condiment Organizer)

Sebelum PPN:
Rp399.900
Spesifikasi
UNSPSC48101912
ColorWhite
Includes110mm Cap; 160mm Snap Cap; 38mm Cap; 89mm Cap; Dip Tube; NT110mm Snap Cap
MaterialPolypropylene
NSF-certifiedNo
Overall Depth (inch)1-7/8
Overall Height (inch)15-1/4
Overall Width (inch)8-1/4
Product TypePump and Lid Kit

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Condiment pumps and lid kits store and dispense sauces for meal service. Lids protect contents from debris and other contaminants from entering the container.
Feature
Pump and Lid Kit Overall Height 15 1/4 in Overall Width 8 1/4 in Color White Includes 110mm Cap 160mm Snap Cap 38mm Cap 89mm Cap Dip Tube NT110mm Snap Cap Product Type Pump and Lid Kit Material Polypropylene Overall Depth 1 7/8 in Number of Compartments Not Applicable NSF Certified No

Ulasan Produk

Tidak ada ulasan