W F HARRIS LIGHTING Compact Wall Pack

Sebelum PPN:
Rp3.499.900
Spesifikasi
UNSPSC39111503
Color Rendering Index73
Color Temperature (Kelvin)5000
Description/Special FeaturesLifetime Warranty Against Breakage on Lens and Housing; Rustproof; Vandal Resistant; White Lighting Class LEDs
Fixture Height (inch)10-1/4
Fixture Housing ColorBronze
Fixture Housing MaterialPolycarbonate
Fixture Length (inch)5
Fixture Lens MaterialUV-Stabilized Polycarbonate
Fixture Rated Life (hour)100000
Fixture Sensor TypeNo Sensor Included
Fixture Wattage (W)10
Fixture Width (inch)4-1/4
Height (inch)10-1/4
Housing FinishBronze
Housing MaterialUV Stabilized Reinforced Polycarbonate
IncludesLEDs and Drivers
LED Replacement For100W INC; 23 to 26W CFL
Length (inch)5
Lens MaterialUV-Stabilized Polycarbonate
Light TechnologyLED
Lumens (lm)1200
Lumens per Watt (lm/W)120
Maximum Operating Temperature (°F)122
Minimum Operating Temperature (°F)-40
Operating Temperature Range (°C)-40 to 50
Rated Life (hour)100000
Recommended Mounting Height (ft)8
Special FeaturesLifetime Warranty Against Breakage on Lens and Housing; Rustproof; Vandal Resistant; White Lighting Class LEDs
Standards#250.0-08; CSA C22.2; UL 1598; UL 8750
Temperature Range (°C)-40 to 50
Voltage (V)120 to 277 AC
Width (inch)4-1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED compact wall packs project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These wall-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing wall packs.
Feature
Wall Pack Lumens 1 200 lm Fixture Wattage 10 W Voltage 120 to 277 V AC LED Replacement For 100W INC 23 to 26W CFL Fixture Sensor Type No Sensor Included Light Technology LED Color Temperature 5000K Color Rendering Index 73 Height 10 1/4 in Width 4 1/4 in Rated Life 100 000 hr Fixture Housing Color Bronze Fixture Housing Material Polycarbonate Fixture Lens Material UV-Stabilized Polycarbonate Lumens per Watt 120 lm/W Max Operating Temp 122 Degrees F

Ulasan Produk

Tidak ada ulasan