EXO Compact Wall Pack

Sebelum PPN:
Rp4.199.900
Spesifikasi
UNSPSC39112102
Color Rendering Index80
Color Temperature (Kelvin)5000
Description/Special FeaturesEntry or Perimeter Security Lighting with Photocontrol
Fixture Height (inch)6
Fixture Housing ColorBronze
Fixture Housing MaterialDie-Cast Aluminium
Fixture Length (inch)11-3/4
Fixture Lens MaterialPolycarbonate
Fixture Rated Life (hour)60000
Fixture Sensor TypePhotocontrol
Fixture Wattage (W)20
Fixture Width (inch)7-1/2
Height (inch)6
Housing FinishBronze
Housing MaterialDie Cast Aluminium
LED Replacement For50W HPS; 70W MH; 42W CFL
Length (inch)11
Lens MaterialPolycarbonate
Light Distribution ShapeType IV
Light TechnologyLED
Lighting CertificationDesignLights Consortium (DLC)
Lumens (lm)2900
Lumens per Watt (lm/W)125
Maximum Operating Temperature (°F)104
Minimum Operating Temperature (°F)-40
Operating Temperature Range (°C)-40 to 40
Rated Life (hour)60000
Recommended Mounting Height (ft)8 to 10
Special FeaturesEntry or Perimeter Security Lighting with Photocontrol
StandardsUL Listed
Voltage (V)120 to 277 AC
Width (inch)7-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED compact wall packs project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These wall-mounted outdoor lighting fixtures are commonly used to replace worn out traditional lamps in existing wall packs.
Feature
Wall Pack Lumens 2 900 lm Fixture Wattage 20 W Voltage 120 to 277 V AC Light Distribution Shape Type IV LED Replacement For 50W HPS 70W MH 42W CFL Fixture Sensor Type Photocontrol Light Technology LED Color Temperature 5000K Color Rendering Index 80 Height 6 in Width 7 1/2 in Rated Life 60 000 hr Fixture Housing Color Bronze Fixture Housing Material Die-Cast Aluminum Fixture Lens Material Polycarbonate Lumens per Watt 125 lm/W Max Operating Temp 104 Degrees F

Ulasan Produk

Tidak ada ulasan