LUMAPRO Compact Wall Pack

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.099.900
Spesifikasi
UNSPSC39111503
Color Rendering Index20
Color Temperature (Kelvin)2000
Fixture Height (inch)5-1/4
Fixture Housing ColorBronze
Fixture Housing MaterialDie-Cast Aluminium
Fixture Length (inch)10-7/8
Fixture Lens MaterialPolycarbonate
Fixture Rated Life (hour)20000
Fixture Sensor TypePhotocell
Fixture Wattage (W)70
Fixture Width (inch)6-3/4
Height (inch)5-1/4
Housing FinishBronze
Housing MaterialDie Cast Aluminium
IP RatingNot Rated
IncludesPhotocell
Includes LampYes
LED Replacement For70W HPS/MH
Lamp Included / Lamp Not IncludedLamp Included
Lamp Wattage (W)70
Length (inch)10-7/8
Lens MaterialPolycarbonate
Lens TypePolycarbonate
Light Distribution ShapeType III
Light TechnologyHigh Pressure Sodium
Lighting CertificationUnrated
Lumens (lm)3500
Lumens per Watt (lm/W)42
Rated Life (hour)20000
Socket TypeMedium
StandardsUL Listed
Suggested Lamp Item No.2YGF6
Voltage (V)120 AC
Width (inch)6-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These compact wall packs cast widespread light onto building grounds and walkways. They use either high-pressure sodium (HPS), metal halide (MH), induction, or compact fluorescent (CFL) lamps. HPS and MH lamps produce a high-intensity light in either amber or natural light colors. Induction lighting is low maintenance and offers a long life. CFL lamps are ideal for areas where lights are left on for long periods of time, since they take more time than LEDs to reach full brightness.
Feature
Compact Wall Pack Lumens 3 500 lm Fixture Wattage 70 W Voltage 120 V AC Light Distribution Shape Type III LED Replacement For 70W HPS/MH Fixture Sensor Type Photocell Light Technology High Pressure Sodium Color Temperature 2000K Color Rendering Index 20 Height 5 1/4 in Width 6 3/4 in Includes Lamp Yes Suggested Lamp Item No 2YGF6 Lamp Watts 70 W Rated Life 20 000 hr Fixture Housing Color Bronze Fixture Housing Material Die-Cast Aluminum Fixture Lens Material Polycarbonate

Ulasan Produk

Tidak ada ulasan