AVERY Color Coding & Multipurpose Label

Sebelum PPN:
Rp149.900 - Rp2.599.900
Spesifikasi
UNSPSC55121606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multipurpose labels for pin-feed printers feature a continuous form design that enables users to produce thousands of professional labels without reloading or reprinting. The bright white labels offer sharp print quality ideal for addressing, shipping, and organizing. Strong adhesive backing offers a secure hold without lifting or curling.
Feature
Dot Matrix Label Avery Template Number 4 076 For Use With Pin Fed Printers Label Height 2 15/16 in Label Width 5 in Color White Permanent Adhesive Material Paper Laminated No Labels per Sheet 1 Total Number of Labels 3 000 Recycled Content 0 Percent Package Quantity 3000

Ulasan Produk

Tidak ada ulasan