NEWCO COFFEE Coffee Brewer with Pour Over Water Reservoir (Alat Seduh Kopi)

Sebelum PPN:
Rp22.999.900 - Rp23.999.900
Spesifikasi
UNSPSC23181801
Auto Shut-OffYes
Brewing Rate (gph)0.5
ColorSilver
Current (A)14.6
FeaturesMaster On/Off Power Switch; Ready Light Incorporated for Optimum Brewing Temperature; Traditional Displacement Hot Water Tank System
Includes Service and HoldingNo
MaterialGlass; Stainless Steel
Maximum Brewing Capacity (fl oz)120
Overall Depth (inch)16-3/8
PerfomanceCommercial/Residential
Plug TypeThree-Prong
Plumbing RequiredNo
Power SourceElectric
Product TypeCoffee Brewer
StandardsNSF Certified; UL Listed
TypePourover
Voltage (V)120 AC
Water FaucetNo
Weight (lbs)28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brewers have warming stations to keep coffee warm for hours at a time. Brewers with multiple stations keep freshly-made pots of coffee warm while simultaneously brewing another pot.
Feature
Coffee Brewer Brewing Rate 0.5 gph Maximum Brewing Capacity 120 fl oz Number of Cups Produced 36 Overall Height 17 in Overall Width 15 1/2 in Overall Depth 16 3/8 in Color Silver Type Pourover Number of Warmers 3 Plumbing Required No Wattage 1 700 W Current 14.6 A Voltage 120V AC Power Source Electric Water Faucet No Plug Type Three-Prong Material Glass Stainless Steel Product Type Coffee Brewer Includes Service and Holding No Auto Shut-Off Yes

Ulasan Produk

Tidak ada ulasan