ABILITY ONE Clipboard (Papan Jalan)

Sebelum PPN:
Rp149.900 - Rp519.900
Spesifikasi
UNSPSC44122012
Clip TypeButterfly
Clipboard - ItemClipboard
Depth (inch)1/2
Storage Opening TypeNo Storage
Width (inch)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clipboards are available in hardboard, metal, and plastic, for durability and reliable use in various environments. They are also available in various colors, and can be used as a visual aide for medical applications, sporting events, or classrooms. Multiple sizes available.
Feature
Clipboard File Size - Clipboard Legal Clip Capacity 1/2 in Clip Type Butterfly Color Family - Clipboard Silver Color Silver Storage Opening Type No Storage Basic Material Metal Specific Material Aluminum Width 9 in Height 15 in Depth 1/2 in Sheet Size 8-1/2 in x 14 in Clipboard

Ulasan Produk

Tidak ada ulasan