MAGNA VISUAL Clipboard (Papan jalan)

Sebelum PPN:
Rp239.900
Spesifikasi
UNSPSC44122012
Basic MaterialHardboard
Clip Capacity (inch)1
Clip TypeHigh Capacity
Clipboard - ItemClipboard
ColorTan
Color Family - ClipboardBrown
Depth (inch)1/8
FeaturesMagnetic Mounting on Back
File Size - ClipboardLetter
Height (inch)12-1/2
IncludesMagnets
Sheet Size (inch)8-1/2x11
Specific MaterialHardboard
Storage Opening TypeNo Storage
Width (inch)9-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clipboards are available in hardboard, metal, and plastic, for durability and reliable use in various environments. They are also available in various colors, and can be used as a visual aide for medical applications, sporting events, or classrooms. Multiple sizes available.
Feature
Clipboard File Size - Clipboard Letter Clip Capacity 1 in Clip Type High Capacity Color Family - Clipboard Brown Color Tan Storage Opening Type No Storage Basic Material Hardboard Specific Material Hardboard Width 9 1/2 in Height 12 1/2 in Depth 1/8 in Sheet Size 8-1/2 in x 11 in Sheet Capacity 170 Features Magnetic Mounting on Back Includes Magnets Clipboard

Ulasan Produk

Tidak ada ulasan