Rite in the Rain Clipboard

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC44122012
Basic MaterialPlastic
Clip Capacity (inch)1
Clipboard - ItemStorage Clipboard
ColorBlack
Color Family - ClipboardBlack
FeaturesFront and Back Writing Surfaces; Rust Resistant Clamp; Weatherproof Dual Zippers
File Size - ClipboardLegal
Height (inch)1-3/4
Includes(5) Internal Pen Loops; Document Pocket; External Pen Loop; Mesh Pocket; Mesh Zippered Pocket
Sheet Size (inch)8-1/2x14
Specific MaterialPolydura
Storage Opening TypeBottom
Width (inch)10-5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Storage Clipboards feature compartments to help store important documents. Models are available with foam inserts for tablets and electronics. Storage clipboards are ideal for medical professionals, law enforcement, delivery drivers and other industry professionals who need to protect important information.
Feature
Storage Clipboard File Size - Clipboard Legal Clip Capacity 1 in Color Family - Clipboard Black Color Black Storage Opening Type Bottom Basic Material Plastic Specific Material Polydura Width 10 5/8 in Height 1 3/4 in Sheet Size 8-1/2 in x 14 in Features Front and Back Writing Surfaces Rust Resistant Clamp Weatherproof Dual Zippers Includes (5) Internal Pen Loops Document Pocket External Pen Loop Mesh Pocket Mesh Zippered Pocket Storage Clipboard

Ulasan Produk

Tidak ada ulasan