SAUNDERS Clipboard (Papan Jalan)

Sebelum PPN:
Rp299.900 - Rp1.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clipboards are available in hardboard, metal, and plastic, for durability and reliable use in various environments. They are also available in various colors, and can be used as a visual aide for medical applications, sporting events, or classrooms. Multiple sizes available.
Feature
Clipboard File Size - Clipboard Letter Clip Capacity 1 in Clip Type High Capacity Color Family - Clipboard Red Color Red Storage Opening Type No Storage Basic Material Plastic Specific Material Plastic Width 8 7/8 in Height 13 1/4 in Sheet Size 8-1/2 in x 11 in Clipboard

Ulasan Produk

Tidak ada ulasan