RITRON Charger & Power Cord for Two-Way Radio

Sebelum PPN:
Rp459.900 - Rp5.599.900
Spesifikasi
UNSPSC26111704
Compatible Radio BrandRitron
Compatible Radio Grainger Model Number4RB61, 4RB62, 4RB57, 4RB58, 4RB59, 4RB67
Compatible Radio Manufacturer Model NumberJMX141D; JMX146D; JMX441D; JMX446D
Compatible Radio SeriesJMX
Compatible Radio TypeHandheld
Display Qty1
Display Sell UOMEA
Maximum Recharge Time (hour)16
Minimum Recharge Time (hour)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These chargers and charger components work with specific models or series of Ritron two-way radios.
Feature
Multi-Unit Charger Product Type Multi-Unit Charger Compatible Radio Type Handheld Compatible Radio Brand Ritron Compatible Radio Series JMX Compatible Radio Manufacturer Model Number JMX141D JMX146D JMX441D JMX446D Compatible Radio Grainger Model Number 4RB61 4RB62 4RB57 4RB58 4RB59 4RB67 Number of Radios Charged 4 Number of Batteries Charged 4 Voltage 110 V AC Minimum Recharge Time 5 hr Maximum Recharge Time 16 hr Number of Chargers Included 4 Includes Tray and Power Supply

Ulasan Produk

Tidak ada ulasan