LIGHTOLIER Canless LED Downlight
#Grup produk P109597214
Spesifikasi
| UNSPSC | 39111515 |
|---|---|
| Airtight | No |
| Ceiling Opening Required (inch) | 7-7/8 |
| Ceiling Type | Flat Ceiling |
| Color Rendering Index | 90 |
| Color Temperature (Kelvin) | 3000; 3500; 4000 |
| Dimmable | Yes |
| Dimming Method (V) | 0-10 |
| Environmental Rating | Damp Location Rated |
| Fixture Type | Remodel |
| IC Rating | IC |
| Includes Baffle | Yes |
| Includes Light Engine | Yes |
| Includes Trim | Yes |
| LED Replacement For | 32W CFL |
| Light Output (Lm) | 1000; 1500; 2000 |
| Lighting Certification | ENERGY STAR |
| Lighting Technology | LED |
| Manufacturer Part Number | CR8RLMCCT |
| Maximum Operating Temperature (°F) | 104 |
| Maximum Wattage (W) | 21 |
| Minimum Operating Temperature (°F) | -4 |
| Nominal size (inch) | 8 |
| Number of Bulbs | Integrated LED |
| Outside Diameter (inch) | 10-1/4 |
| Overall Height (inch) | 5-7/8 |
| Rated Life (hour) | 50000 |
| Reflector or Baffle Color | White Baffle |
| Series | CR |
| Socket Type | Power Feed Wires |
| Standards | cULus Listed; RoHS Compliant |
| Trim Color | White |
| Trim Style | Baffle |
| Voltage (V) | 120-347 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Standard-profile canless downlights install when space above the ceiling isn't so tight as to require a low-profile canless downlight. Their integrated driver makes them taller than low-profile canless fixtures but still more compact than can lights. They attach to a frame that's from an existing installation or newly mounted in a cutout. Lights with multiple color temperature settings have a switch for choosing the hue or tone of light to match surrounding fixtures or suit a room or application.
Feature
LED Can Light Retrofit Kit Ceiling Type Flat Ceiling Fixture Type Remodel Nominal Size 8 in Maximum Wattage 21 W Light Output 1 000 lm 1 500 lm 2 000 lm Color Temperature 3000K 3500K 4000K Color Rendering Index 90 Voltage 120-347 V AC Overall Height 5 7/8 in Lighting Technology LED IC Rating IC Airtight No Ceiling Slope Ratio Not Available Trim Color White Trim Style Baffle Series CR Outside Diameter 10 1/4 in Includes Trim Yes Ceiling Opening Required 7 7/8 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
